54509
Blackburn, a T & B Brand Terminals, 54500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54509

Blackburn, a T & B Brand Terminals, 54500 Series

54509

Blackburn, a T & B Brand Terminals, 54500 Series
CONNECTOR,COMPRESION 2 WAY
MFG Item Number
54509
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54500 Series
Item #
54509
CONNECTOR,COMPRESION 2 WAY

54500 Series Information

  • Two‑Way Splice Connectors, Standard Barrel
  • For 600V to 35kV Applications
  • Two‑Way Connectors Provide High Pullout Values
  • Easy to Insulate
  • Provide a Low‑Resistance Connection of High Quality and Low Installed Cost

Specifications

Specifications
Manufacturer Part Number 54509
Manufacturer Blackburn, a T & B Brand
Product Series 54500
Family Series Blackburn, a T & B Brand Terminals, 54500 Series
Description Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1/0 AWG, Tin Plated, Die Code 42, Die Color Code Pink
Terminal Type Butt Connector
Wire Size Range 1/0 AWG
Insulated Non-Insulated
Color Pink
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 0.06 lbs