54515
Blackburn, a T & B Brand Terminals, 54500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54515

Blackburn, a T & B Brand Terminals, 54500 Series

54515

Blackburn, a T & B Brand Terminals, 54500 Series
COMPRESSION CONNECTOR 2 WAY
MFG Item Number
54515
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54500 Series
Item #
54515
COMPRESSION CONNECTOR 2 WAY

54500 Series Information

  • Two‑Way Splice Connectors, Standard Barrel
  • For 600V to 35kV Applications
  • Two‑Way Connectors Provide High Pullout Values
  • Easy to Insulate
  • Provide a Low‑Resistance Connection of High Quality and Low Installed Cost

Specifications

Specifications
Manufacturer Part Number 54515
Manufacturer Blackburn, a T & B Brand
Product Series 54500
Family Series Blackburn, a T & B Brand Terminals, 54500 Series
Description Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 350 kcmil, Tin Plated, Die Code 71, Die Color Code Red
Terminal Type Butt Connector
Wire Size Range 350 kcmil
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs