54518
Blackburn, a T & B Brand Terminals, 54500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54518

Blackburn, a T & B Brand Terminals, 54500 Series

54518

Blackburn, a T & B Brand Terminals, 54500 Series
CU TP 2WAY CONN SPLICE STND 500 BRN
MFG Item Number
54518
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, 54500 Series
Item #
54518
CU TP 2WAY CONN SPLICE STND 500 BRN

54500 Series Information

  • Two‑Way Splice Connectors, Standard Barrel
  • For 600V to 35kV Applications
  • Two‑Way Connectors Provide High Pullout Values
  • Easy to Insulate
  • Provide a Low‑Resistance Connection of High Quality and Low Installed Cost

Specifications

Specifications
Manufacturer Part Number 54518
Manufacturer Blackburn, a T & B Brand
Product Series 54500
Family Series Blackburn, a T & B Brand Terminals, 54500 Series
Description Copper Two-Way Splice Connector, Standard Barrel, Wire Size 500 kcmil, Tin Plated, Die Code 87, Die Color Code Brown
Terminal Type Butt Connector
Wire Size Range 500 kcmil
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs