54522-TB
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54522-TB

Blackburn, a T & B Brand Terminals

54522-TB

Blackburn, a T & B Brand Terminals
CU TP 2WAY CONN SPLICE STND 700 PNK
MFG Item Number
54522-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, Series
Item #
54522-TB
CU TP 2WAY CONN SPLICE STND 700 PNK

Series Information

Specifications

Specifications
Manufacturer Part Number 54522-TB
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Copper Two-Way Splice, Standard Barrel, Max 35kV, Wire Size 700 kcmil, Length 3.25 Inches, Tin Plated, Die Code 99, Die Color Code Pink
Terminal Type Butt Connector
Wire Size Range 700 kcmil
Insulated Non-Insulated
Color Pink
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.43 lbs
Gross Weight 0.43 lbs