54528
Blackburn, a T & B Brand Terminals, 54500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54528

Blackburn, a T & B Brand Terminals, 54500 Series

54528

Blackburn, a T & B Brand Terminals, 54500 Series
CU TP 2WAY CONN SPLICE STND 1000
MFG Item Number
54528
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Terminals, 54500 Series
Item #
54528
CU TP 2WAY CONN SPLICE STND 1000

54500 Series Information

  • Two‑Way Splice Connectors, Standard Barrel
  • For 600V to 35kV Applications
  • Two‑Way Connectors Provide High Pullout Values
  • Easy to Insulate
  • Provide a Low‑Resistance Connection of High Quality and Low Installed Cost

Specifications

Specifications
Manufacturer Part Number 54528
Manufacturer Blackburn, a T & B Brand
Product Series 54500
Family Series Blackburn, a T & B Brand Terminals, 54500 Series
Description Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 1000 kcmil, Tin Plated, Die Code 125, Die Color Code N/A
Terminal Type Butt Connector
Wire Size Range 1,000 kcmil
Insulated Non-Insulated
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs