Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
545856 NVENT ERIFLEX Hand Tools, 9x18mm Die
545856 NVENT ERIFLEX Hand Tools, 9x18mm Die
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DIE-9X18 |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Hand Tools |
| Description |
9x18mm Die |
| Type |
Punch |
| Color |
Silver |
| Material |
Steel |
| Net Weight |
0.2645 lbs |
| Gross Weight |
0.2645 lbs |
545856
NVENT ERIFLEX Hand Tools