Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5462 Bodine Gearmotors, 30R-D Series, Parallel Shaft AC Gearmotor, .02 HP,
5462 Bodine Gearmotors, 30R-D Series, Parallel Shaft AC Gearmotor, .02 HP,
This item cannot be canceled or returned
Description
Parallel Shaft AC Gearmotor, .02 HP,
Specifications
Specifications
| Manufacturer Part Number |
BE-5462 |
| Manufacturer |
Bodine |
| Product Series |
30R-D |
| Family Series |
Bodine Gearmotors, 30R-D Series |
| Description |
Parallel Shaft AC Gearmotor, .02 HP, 1 PH, 115VAC, 9.4 RPM |
| Output Speed |
9.4 RPM |
| Ratio |
180:1 |
| Nominal Ratio (:1) |
180 |
| Nominal Torque |
40 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/50 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
0.33 A |
| Net Weight |
0.575 lbs |
| Gross Weight |
0.575 lbs |
5462
Bodine Gearmotors, 30R-D Series