5462
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5462 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, Duplex Outlet, 2P-3W, 20A, 250V,
MFG Item Number
5462

5462 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, Duplex Outlet, 2P-3W, 20A, 250V,

MFG Item Number
5462
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Straight Blade Series
Item #
5462
Duplex Outlet, 2P-3W, 20A, 250V,

Straight Blade Series Information

  • 15 or 20 Amp Models
  • 125 VAC or 250 VAC
  • 3‑Wire Configuration
  • Single Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Specifications

Specifications
Manufacturer Part Number 5462
Manufacturer Marinco - Actuant Electrical
Product Series Straight Blade
Family Series Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
Description Duplex Outlet, 2P-3W, 20A, 250V, NEMA 6-20, Flat/Straight blade
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Phase 1
Connection Type Duplex Receptacle
NEMA Configuration 6-15R
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs