5462B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5462B Eaton Plugs & Receptacles, Recp Dup 20A250V 2P3W Str Compact

MFG Item Number
5462B

5462B Eaton Plugs & Receptacles, Recp Dup 20A250V 2P3W Str Compact

MFG Item Number
5462B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5462B
Recp Dup 20A250V 2P3W Str Compact

Series Information

Specifications

Specifications
Manufacturer Part Number 5462B
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton Arrow Hart heavy-duty industrial specification grade duplex receptacle,14-10 AWG,20A,Industrial,Flush,250V,Back and side,Brown,Brass,Impact-resistant nylon face,Glass-filled nylon base,6-20R,Duplex,Screw,Glass-filled nylon,Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Connection Type Duplex Receptacle
NEMA Configuration 6-20R
Color Brown
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AH5462B
AH5462B
Eaton Plugs & Receptacles, Premium Industrial Grade Series