5462CW
Eaton Plugs & Receptacles, Compact Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5462CW Eaton Plugs & Receptacles, Compact Industrial Grade Series, Recp Dup 20A125V 2P3W Str Compact

MFG Item Number
5462CW

5462CW Eaton Plugs & Receptacles, Compact Industrial Grade Series, Recp Dup 20A125V 2P3W Str Compact

MFG Item Number
5462CW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Compact Industrial Grade Series
Item #
5462CW
Recp Dup 20A125V 2P3W Str Compact

Compact Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 5462CW
Manufacturer Eaton
Product Series Compact Industrial Grade
Family Series Eaton Plugs & Receptacles, Compact Industrial Grade Series
Description Recp Dup 20A125V 2P3W Str Compact B&S Wh
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Connection Type Duplex Receptacle
NEMA Configuration 6-20R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs