5466AN
Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
5466AN Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series, Plug Angle 20A 250V 2P3W Str Poly BW
MFG Item Number
5466AN

5466AN Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series, Plug Angle 20A 250V 2P3W Str Poly BW

MFG Item Number
5466AN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Polycarbonate Industrial Grade Series
Item #
5466AN
Plug Angle 20A 250V 2P3W Str Poly BW

Polycarbonate Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 5466AN
Manufacturer Eaton
Product Series Polycarbonate Industrial Grade
Family Series Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series
Description Eaton Arrow Hart ultra grip straight blade angled plug, 16-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66quot;, Nylon, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Angled
Connection Type Plug
NEMA Configuration 6-20P
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs