5469
Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5469

Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series

5469

Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series
Conn 20A 250V 2P3W Str Poly BW
MFG Item Number
5469
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Polycarbonate Industrial Grade Series
Item #
5469
Conn 20A 250V 2P3W Str Poly BW

Polycarbonate Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number 5469
Manufacturer Eaton
Product Series Polycarbonate Industrial Grade
Family Series Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series
Description Eaton Arrow Hart ultra grip straight blade connector, 16-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20R, Two-pole, three-wire, grounding, Screw, 0.33-0.66quot;, Polycarbonate, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 6-20R
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
5469N
5469N
Eaton Plugs & Receptacles, Industrial Grade Series
8469
8469
Eaton Plugs & Receptacles, Hospital Grade Series