Series Information
| Manufacturer Part Number | 5469 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, HVAC |
| Type | Direct Drive Blower |
| Horsepower | 1/3 hp |
| Kilowatts | 0.3 kW |
| Speed | 825 RPM |
| RPM | 825 RPM |
| Number of Poles | 8 |
| Phase | 1 |
| Frequency | 60 Hz |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Open Air Over |
| Mounting | Footless |
| Current Rating | 2.4 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 18.32 lbs |
| Gross Weight | 18.32 lbs |