Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5472 Bodine Gearmotors, 30R-D Series, Parallel Shaft AC Gearmotor, .03 HP,
5472 Bodine Gearmotors, 30R-D Series, Parallel Shaft AC Gearmotor, .03 HP,
This item cannot be canceled or returned
Description
Parallel Shaft AC Gearmotor, .03 HP,
Specifications
Specifications
| Manufacturer Part Number |
BE-5472 |
| Manufacturer |
Bodine |
| Product Series |
30R-D |
| Family Series |
Bodine Gearmotors, 30R-D Series |
| Description |
Parallel Shaft AC Gearmotor, .03 HP, 1 PH, 115VAC, 94 RPM |
| Output Speed |
94 RPM |
| Ratio |
18:1 |
| Nominal Ratio (:1) |
18 |
| Nominal Torque |
16 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/30 hp |
| Phase |
1 |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
0.45 A |
| Net Weight |
6.115 lbs |
| Gross Weight |
7.415 lbs |
5472
Bodine Gearmotors, 30R-D Series