54735
Blackburn, a T & B Brand Terminals, 54700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54735

Blackburn, a T & B Brand Terminals, 54700 Series

54735

Blackburn, a T & B Brand Terminals, 54700 Series
CU CTAP MAIN3-1 BRNCH3-12 BLK
MFG Item Number
54735
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, 54700 Series
Item #
54735
CU CTAP MAIN3-1 BRNCH3-12 BLK

54700 Series Information

  • C‑Taps for 600V Applications
  • Positive, All‑Around Compression with Low Resistance and High Pull‑Out Values
  • Ideal for Pigtailing, Two‑Way Splicing or Tapping to an Unbroken Continuous Main
  • Heavy Reinforcing Ribs Help Locate Compression Dies and Strengthen Compressed Joint
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54735
Manufacturer Blackburn, a T & B Brand
Product Series 54700
Family Series Blackburn, a T & B Brand Terminals, 54700 Series
Description Copper C-Tap, 600V, Wire Range-Main: 3-1, Branch 3-12, Length 1-11/16 Inch, 7/8 Inch, Die Code 45, Die Color Code Black
Terminal Type C-Tap
Wire Size Range 3-1 AWG
Insulated Non-Insulated
Color Black
Material Copper
Plating Material None
Approvals CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.06 lbs