54740TP
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54740TP

Blackburn, a T & B Brand Terminals

54740TP

Blackburn, a T & B Brand Terminals
CU TP CTAP MAIN2-1/0 BRNCH2-12 ORG
MFG Item Number
54740TP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Series
Item #
54740TP
CU TP CTAP MAIN2-1/0 BRNCH2-12 ORG

Series Information

Specifications

Specifications
Manufacturer Part Number 54740TP
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Copper C-Tap for 600V Applications, Wire Range Main: 2-1/0, Branch 2-12, Length 1-1/16 Inches, Height 31/32 Inch, Tin Plated, Die Code 50, Die Color Code Orange
Terminal Type C-Tap
Wire Size Range 2-1/0 AWG
Insulated Non-Insulated
Color Orange
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs