5475N
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5475N Bryant Electric Plugs & Receptacles, PLUG, ANG, 20A 250V, 6-20P

MFG Item Number
5475N

5475N Bryant Electric Plugs & Receptacles, PLUG, ANG, 20A 250V, 6-20P

MFG Item Number
5475N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
5475N
PLUG, ANG, 20A 250V, 6-20P

Series Information

Specifications

Specifications
Manufacturer Part Number 5475N
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Male Plug, Heavy Duty, Commercial Grade, Angled, 2-Pole 3-Wire Grounding, 20A 250V, 6-20P, White, Single Pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Angled
Connection Type Plug
Color Black, White
Watertight No
Isolated Ground No
Illuminated No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs