54765
Blackburn, a T & B Brand Terminals, 54700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54765

Blackburn, a T & B Brand Terminals, 54700 Series

54765

Blackburn, a T & B Brand Terminals, 54700 Series
CU CTAP MAIN2/0-300 BRNCH2/0-8 PNK
MFG Item Number
54765
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, 54700 Series
Item #
54765
CU CTAP MAIN2/0-300 BRNCH2/0-8 PNK

54700 Series Information

  • C‑Taps for 600V Applications
  • Positive, All‑Around Compression with Low Resistance and High Pull‑Out Values
  • Ideal for Pigtailing, Two‑Way Splicing or Tapping to an Unbroken Continuous Main
  • Heavy Reinforcing Ribs Help Locate Compression Dies and Strengthen Compressed Joint
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54765
Manufacturer Blackburn, a T & B Brand
Product Series 54700
Family Series Blackburn, a T & B Brand Terminals, 54700 Series
Description Copper C-Tap for 600V Applications, Large Size, Wire Range Main: 2/0-300 kcmil, Branch 2/0-8, Length 1 Inch, Height 1-11/16 Inch, Plain Finish, Die Code 99H, Die Color Code Pink
Terminal Type C-Tap
Wire Size Range 2/0-300 kcmil
Insulated Non-Insulated
Color Pink
Material Copper
Plating Material None
Approvals CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs