54780
Blackburn, a T & B Brand Terminals, 54700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54780

Blackburn, a T & B Brand Terminals, 54700 Series

54780

Blackburn, a T & B Brand Terminals, 54700 Series
CU CTAP MAIN350-500 BRNCH500-2
MFG Item Number
54780
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 54700 Series
Item #
54780
CU CTAP MAIN350-500 BRNCH500-2

54700 Series Information

  • C‑Taps for 600V Applications
  • Positive, All‑Around Compression with Low Resistance and High Pull‑Out Values
  • Ideal for Pigtailing, Two‑Way Splicing or Tapping to an Unbroken Continuous Main
  • Heavy Reinforcing Ribs Help Locate Compression Dies and Strengthen Compressed Joint
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54780
Manufacturer Blackburn, a T & B Brand
Product Series 54700
Family Series Blackburn, a T & B Brand Terminals, 54700 Series
Description Copper C-Tap, Wire Range Main: 350-500 Branch 500-2, Die Code 125H, Plain Finish, Die Color Code N/A, Number of Crimps 2
Terminal Type C-Tap
Wire Size Range 350-500 kcmil
Insulated Non-Insulated
Material Copper
Plating Material None
Approvals CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs