54790
Blackburn, a T & B Brand Terminals, 54700 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54790

Blackburn, a T & B Brand Terminals, 54700 Series

54790

Blackburn, a T & B Brand Terminals, 54700 Series
CU CTAP MAIN750 750-4/0 3CRIMPS
MFG Item Number
54790
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 54700 Series
Item #
54790
CU CTAP MAIN750 750-4/0 3CRIMPS

54700 Series Information

  • C‑Taps for 600V Applications
  • Positive, All‑Around Compression with Low Resistance and High Pull‑Out Values
  • Ideal for Pigtailing, Two‑Way Splicing or Tapping to an Unbroken Continuous Main
  • Heavy Reinforcing Ribs Help Locate Compression Dies and Strengthen Compressed Joint
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54790
Manufacturer Blackburn, a T & B Brand
Product Series 54700
Family Series Blackburn, a T & B Brand Terminals, 54700 Series
Description Copper C-Tap, Wire Range Main: 750 Branch 750-4/0, Plain Finish, Die Code 125H, Die Color Code N/A, Number of Crimps 3
Terminal Type C-Tap
Wire Size Range 750 kcmil
Insulated Non-Insulated
Material Copper
Plating Material None
Approvals CSA, UL
Net Weight 0.71 lbs
Gross Weight 0.71 lbs