54806
Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
54806 Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series, Dual Channel Zener Barrier
MFG Item Number
54806

54806 Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series, Dual Channel Zener Barrier

MFG Item Number
54806
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Intrinsically Safe Barriers, Zener Barrier Series
Item #
54806
Dual Channel Zener Barrier

Zener Barrier Series Information


Specifications

Specifications
Manufacturer Part Number 54806
Manufacturer Gems Sensors & Controls
Product Series Zener Barrier
Family Series Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Description Dual Channel Zener Barrier
Signal Input Current Max 60 mA
Signal Input Voltage Max 30 V
Signal Polarity Positive
Hazardous Location Class 1, Class 2, Division 1, Division 2, D
Capacitance 2.4 µF
Inductance 6 mH
Series Resistance 275 Ohm
Approvals CSA, UL
Net Weight 1.075 lbs
Gross Weight 1.18 lbs