54809BEPH
Blackburn, a T & B Brand Terminals, 54800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54809BEPH

Blackburn, a T & B Brand Terminals, 54800 Series

54809BEPH

Blackburn, a T & B Brand Terminals, 54800 Series
CU TP 2HL LUG LONG BRL No1 1/4B GRN
MFG Item Number
54809BEPH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 54800 Series
Item #
54809BEPH
CU TP 2HL LUG LONG BRL No1 1/4B GRN

54800 Series Information

  • Two‑Hole Lugs
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54809BEPH
Manufacturer Blackburn, a T & B Brand
Product Series 54800
Family Series Blackburn, a T & B Brand Terminals, 54800 Series
Description Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 1 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Terminal Type Barrel - Long, Two Hole
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 1/4 "
Stud Spacing 0.625
Tongue Width 0.672 "
Approvals CSA, UL
Comments Inspection Hole
Net Weight 0.02 lbs
Gross Weight 0.02 lbs