54812
Blackburn, a T & B Brand Terminals, 54800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54812

Blackburn, a T & B Brand Terminals, 54800 Series

54812

Blackburn, a T & B Brand Terminals, 54800 Series
2WAY CU SPLICE CONN LNGBRL 4/0 PUR
MFG Item Number
54812
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54800 Series
Item #
54812
2WAY CU SPLICE CONN LNGBRL 4/0 PUR

54800 Series Information

  • Two‑Hole Lugs
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54812
Manufacturer Blackburn, a T & B Brand
Product Series 54800
Family Series Blackburn, a T & B Brand Terminals, 54800 Series
Description Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 4/0 AWG, Length 2.75 Inches, Tin Plated, Die Code 54, Die Color Code Purple
Terminal Type Butt Connector
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Color Purple
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs