Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Blackburn, a T & B Brand Terminals, 54800 Series
54813BEPH
Blackburn, a T & B Brand Terminals, 54800 Series
CU TP 2HL LUG LONG BRL 1/0 1/4B PNK
MFG Item Number
54813BEPH
This item cannot be canceled or returned
Description
CU TP 2HL LUG LONG BRL 1/0 1/4B PNK
Two‑Hole Lugs For 600V to 35kV Applications Peep Holes Available Made of High‑Conductivity Wrought Copper UL and CSA Approved
Specifications
Specifications
Manufacturer Part Number
54813BEPH
Manufacturer
Blackburn, a T & B Brand
Product Series
54800
Family Series
Blackburn, a T & B Brand Terminals, 54800 Series
Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 1/0 AWG, 1/4 Inch Bolt Size, 3/4 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink
Terminal Type
Barrel - Long, Two Hole
Wire Size Range
1/0 AWG
Insulated
Non-Insulated
Color
Pink
Material
Copper
Plating Material
Tin
Stud Size
1/4 "
Stud Spacing
0.75
Tongue Width
0.75 "
Approvals
CSA, UL
Comments
Inspection Hole
Net Weight
0.09 lbs
Gross Weight
0.09 lbs
54813BEPH
Blackburn, a T & B Brand Terminals, 54800 Series