54821BE
Blackburn, a T & B Brand Terminals, 54800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54821BE

Blackburn, a T & B Brand Terminals, 54800 Series

54821BE

Blackburn, a T & B Brand Terminals, 54800 Series
CU TP 2HL LUG LONG BRL 400 3/8B BLU
MFG Item Number
54821BE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Terminals, 54800 Series
Item #
54821BE
CU TP 2HL LUG LONG BRL 400 3/8B BLU

54800 Series Information

  • Two‑Hole Lugs
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54821BE
Manufacturer Blackburn, a T & B Brand
Product Series 54800
Family Series Blackburn, a T & B Brand Terminals, 54800 Series
Description Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 400 kcmil, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
Terminal Type Barrel - Long, Two Hole
Wire Size Range 400 kcmil
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Tin
Stud Size 3/8 "
Stud Spacing 1
Tongue Width 1.406 "
Approvals CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs