54823
Blackburn, a T & B Brand Terminals, 54800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54823

Blackburn, a T & B Brand Terminals, 54800 Series

54823

Blackburn, a T & B Brand Terminals, 54800 Series
2-WAY CONN
MFG Item Number
54823
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, 54800 Series
Item #
54823
2-WAY CONN

54800 Series Information

  • Two‑Hole Lugs
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54823
Manufacturer Blackburn, a T & B Brand
Product Series 54800
Family Series Blackburn, a T & B Brand Terminals, 54800 Series
Description Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 750 kcmil, Length 4.75 Inches 120.65mm, Tin Plated, Die Code 106
Terminal Type Butt Connector
Wire Size Range 750 kcmil
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.78 lbs
Gross Weight 0.78 lbs