54825
Gems Sensors & Controls Relays, Safe-Pak Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
54825 Gems Sensors & Controls Relays, Safe-Pak Series, Safe-Pak Relay
MFG Item Number
54825

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

54825 Gems Sensors & Controls Relays, Safe-Pak Series, Safe-Pak Relay

MFG Item Number
54825
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Safe-Pak Series
Item #
54825
Safe-Pak Relay

Safe-Pak Series Information

  • Modular Housings for Easier Installation
  • Solid‑State Reliability
  • Exceptionally Long Life
  • Consistent Performance
  • Low‑Power Switching
These intrinsically safe units amplify sensor load‑handling capabilities in a wide variety of AC and DC control switching applications. These units have a completely encapsulated construction.


Videos

Specifications

Specifications
Manufacturer Part Number 54825
Manufacturer Gems Sensors & Controls
Product Series Safe-Pak
Family Series Gems Sensors & Controls Relays, Safe-Pak Series
Description Safe-Pak Relay
Coil Voltage 95-125 VAC
Nominal Coil Voltage 120 VAC
Output Rating 0.5 A
Mounting Surface
Hazardous Location Class I, Div 1 & 2, Group A,B,C,D, Class II, Div 1 & 2, Group E,F,G
Status Indicator No
Input Sensitivity 30 kOhm
Approvals CSA, MSHA, UL
Net Weight 1.175 lbs
Gross Weight 1.3 lbs