548451
NVENT ERIFLEX Insulators, ISO-TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

548451

NVENT ERIFLEX Insulators, ISO-TP Series

548451

NVENT ERIFLEX Insulators, ISO-TP Series
Insulator, 30mm Hgt, M10 Thread
Item Number
548451
MFG Item Number
ISOTP30M10
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, ISO-TP Series
Item #
548451
Insulator, 30mm Hgt, M10 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Manufacturer Part Number ISOTP30M10
Manufacturer NVENT ERIFLEX
Product Series ISO-TP
Family Series NVENT ERIFLEX Insulators, ISO-TP Series
Description Insulator, 30mm Hgt, M10 Thread
Thread Size M10 x 1.5 mm
Height 1.2 "
AC Voltage 1,000 V
Comments Male/Female Insulator
Net Weight 0.09 lbs
Gross Weight 0.09 lbs