548470
NVENT ERIFLEX Insulators, ISO-TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
548470 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 35mm Hgt, M6 Thread
MFG Item Number
ISOTP35M6L

548470 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 35mm Hgt, M6 Thread

MFG Item Number
ISOTP35M6L
Item Number
548470
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, ISO-TP Series
Item #
548470
Insulator, 35mm Hgt, M6 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Manufacturer Part Number ISOTP35M6L
Manufacturer NVENT ERIFLEX
Product Series ISO-TP
Family Series NVENT ERIFLEX Insulators, ISO-TP Series
Description Insulator, 35mm Hgt, M6 Thread
Thread Size M6 x 1 mm
Height 1.375 "
AC Voltage 1,000 V
Max Wk Load (Tensile) 2,472 lbs
Max Wk Load (Cantilever) 1,124 lbs
Net Weight 0.135 lbs
Gross Weight 0.135 lbs