548530
NVENT ERIFLEX Insulators, ISO-TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
548530 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 45mm Hgt, M6 Thread
MFG Item Number
ISOTP45M6

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

548530 NVENT ERIFLEX Insulators, ISO-TP Series, Insulator, 45mm Hgt, M6 Thread

MFG Item Number
ISOTP45M6
Item Number
548530
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Insulators, ISO-TP Series
Item #
548530
Insulator, 45mm Hgt, M6 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Manufacturer Part Number ISOTP45M6
Manufacturer NVENT ERIFLEX
Product Series ISO-TP
Family Series NVENT ERIFLEX Insulators, ISO-TP Series
Description Insulator, 45mm Hgt, M6 Thread
Thread Size M6 x 1 mm
Height 1.75 "
AC Voltage 1,000 V
Max Wk Load (Tensile) 2,472 lbs
Max Wk Load (Cantilever) 1,461 lbs
Net Weight 0.229 lbs
Gross Weight 0.229 lbs