54800 Series Information
| Manufacturer Part Number | 54854BEBS |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54800 |
| Family Series | Blackburn, a T & B Brand Terminals, 54800 Series |
| Description | Copper Two-Hole Lug, Long Barrel - Bell Shaped End, Blind End, Max 35kV, Wire Size 4 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray |
| Terminal Type | Barrel - Standard, Belled End, Two Hole |
| Wire Size Range | 4 AWG |
| Insulated | Non-Insulated |
| Color | Gray |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/4 " |
| Stud Spacing | 0.625 |
| Tongue Width | 0.563 " |
| Approvals | CSA, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |