Obsolete
54800 Series Information
| Manufacturer Part Number | 54857BEBS |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54800 |
| Family Series | Blackburn, a T & B Brand Terminals, 54800 Series |
| Description | Copper Two-Hole Lug, Long Barrel - Bell Shaped End, Blind End Max 35kV, Wire Size 1 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green |
| Terminal Type | Barrel - Standard, Belled End, Two Hole |
| Wire Size Range | 1 AWG |
| Insulated | Non-Insulated |
| Color | Green |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 0.75 " |
| Approvals | CSA, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.16 lbs |