Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, 54800 Series
54862BEPH
Blackburn, a T & B Brand Terminals, 54800 Series
CU TP 2HL LUG LONGBRL 2/0 1/2B BLK
MFG Item Number
54862BEPH
This item cannot be canceled or returned
Description
CU TP 2HL LUG LONGBRL 2/0 1/2B BLK
- Two‑Hole Lugs
- For 600V to 35kV Applications
- Peep Holes Available
- Made of High‑Conductivity Wrought Copper
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
54862BEPH |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
54800 |
| Family Series |
Blackburn, a T & B Brand Terminals, 54800 Series |
| Description |
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Black 45 |
| Terminal Type |
Barrel - Long, Two Hole |
| Wire Size Range |
2/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Black |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
0.828 " |
| Approvals |
CSA, UL |
| Comments |
Inspection Hole |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
54862BEPH
Blackburn, a T & B Brand Terminals, 54800 Series