548630
NVENT ERIFLEX Insulators, ISO-TP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

548630

NVENT ERIFLEX Insulators, ISO-TP Series

548630

NVENT ERIFLEX Insulators, ISO-TP Series
Insulator, 70mm Hgt, M16 Thread
Item Number
548630
MFG Item Number
ISOTP70M16
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Insulators, ISO-TP Series
Item #
548630
Insulator, 70mm Hgt, M16 Thread

ISO-TP Series Information

  • Working Temperature ‑40C up to 130C
  • Polyamide Material Reinforced with glass fiber
  • Halogen Free
  • Zinc Plated Steel Inserts, Thread to ISO Standard
  • Great Stability of Electrical and Mechanical Parameters
  • Self‑extinguishing: UL 94 VO
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. The cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current.

Specifications

Specifications
Manufacturer Part Number ISOTP70M16
Manufacturer NVENT ERIFLEX
Product Series ISO-TP
Family Series NVENT ERIFLEX Insulators, ISO-TP Series
Description Insulator, 70mm Hgt, M16 Thread
Thread Size M16 x 2 mm
Height 2.75 "
AC Voltage 1,000 V
Max Wk Load (Tensile) 5,620 lbs
Max Wk Load (Cantilever) 3,596 lbs
Net Weight 0.84 lbs
Gross Weight 0.84 lbs