54864BE
Blackburn, a T & B Brand Terminals, 54800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54864BE

Blackburn, a T & B Brand Terminals, 54800 Series

54864BE

Blackburn, a T & B Brand Terminals, 54800 Series
2 HOLE LONG BARREL 1/2- 1 3/4 3/0
MFG Item Number
54864BE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54800 Series
Item #
54864BE
2 HOLE LONG BARREL 1/2- 1 3/4 3/0

54800 Series Information

  • Two‑Hole Lugs
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54864BE
Manufacturer Blackburn, a T & B Brand
Product Series 54800
Family Series Blackburn, a T & B Brand Terminals, 54800 Series
Description Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
Terminal Type Barrel - Long, Two Hole
Wire Size Range 3/0 AWG
Insulated Non-Insulated
Color Orange
Material Copper
Plating Material Tin
Stud Size 1/2 "
Stud Spacing 1.75
Tongue Width 0.938 "
Approvals CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.16 lbs