Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Blackburn, a T & B Brand Terminals, 54800 Series
54864BESP
Blackburn, a T & B Brand Terminals, 54800 Series
MFG Item Number
54864BESP
This item cannot be canceled or returned
Description
Two‑Hole Lugs For 600V to 35kV Applications Peep Holes Available Made of High‑Conductivity Wrought Copper UL and CSA Approved
Specifications
Specifications
Manufacturer Part Number
54864BESP
Manufacturer
Blackburn, a T & B Brand
Product Series
54800
Family Series
Blackburn, a T & B Brand Terminals, 54800 Series
Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Silver Plated, Die Code 50, Die Color Code Orange
Terminal Type
Barrel - Long, Two Hole
Wire Size Range
3/0 AWG
Insulated
Non-Insulated
Color
Orange
Material
Copper
Plating Material
Silver
Stud Size
1/2 "
Stud Spacing
1.75
Tongue Width
0.938 "
Approvals
CSA, UL
Net Weight
0.18 lbs
Gross Weight
0.18 lbs
54864BESP
Blackburn, a T & B Brand Terminals, 54800 Series