Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
54865-CKN Blackburn, a T & B Brand Grounding, FIG 6, 1/0-250, 3/0-250 TAP, NICKEL
MFG Item Number
54865-CKN
54865-CKN Blackburn, a T & B Brand Grounding, FIG 6, 1/0-250, 3/0-250 TAP, NICKEL
MFG Item Number
54865-CKN
This item cannot be canceled or returned
Description
FIG 6, 1/0-250, 3/0-250 TAP, NICKEL
Specifications
Specifications
Manufacturer Part Number
54865-CKN
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Grounding
Description
Figure 6 Copper Compression Ground Tap Connector - Application Main 5/8 inch Rod, Application Tap 3/0 Stranded - 250 kcmil, Width 1-1/2 Inches, Height 2-3/16 inches, Ground Rod Should Be Pre-Crimped with Die 15506SS 45H
Conductor Size
3/0 AWG-250 kcmil
Number of Taps
1
Number of Conductors
1
Material
Copper
Tap Size Range
3/0 AWG-250 kcmil
Approvals
IEEE, UL
Net Weight
0.63 lbs
Gross Weight
0.63 lbs
54865-CKN
Blackburn, a T & B Brand Grounding