54800 Series Information
| Manufacturer Part Number | 54880BEBS |
|---|---|
| Manufacturer | Blackburn, a T & B Brand |
| Product Series | 54800 |
| Family Series | Blackburn, a T & B Brand Terminals, 54800 Series |
| Description | Copper Two-Hole Lug, Long Barrel - Bell Shaped End, Blind End, Max 35kV, 750 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106, Die Color Code Black |
| Terminal Type | Barrel - Standard, Belled End, Two Hole |
| Wire Size Range | 750 kcmil |
| Insulated | Non-Insulated |
| Color | Black |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 1.938 " |
| Approvals | CSA, UL |
| Net Weight | 1.02 lbs |
| Gross Weight | 1.02 lbs |