54888BE
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54888BE

Blackburn, a T & B Brand Terminals

54888BE

Blackburn, a T & B Brand Terminals
1250 CU LUG LNG BRL 2HL STR 1/2IN
MFG Item Number
54888BE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Terminals, Series
Item #
54888BE
1250 CU LUG LNG BRL 2HL STR 1/2IN

Series Information

Specifications

Specifications
Manufacturer Part Number 54888BE
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 1250 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 140
Wire Size Range 1,250 kcmil
Stud Size 1/2 "
Material Electro Tin Plated
Approvals CSA, UL
Net Weight 2.08 lbs
Gross Weight 2.08 lbs