Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
54895 Blackburn, a T & B Brand Grounding, FIG 6 CONN, 250-500 MAIN, 3/0-250
54895 Blackburn, a T & B Brand Grounding, FIG 6 CONN, 250-500 MAIN, 3/0-250
This item cannot be canceled or returned
Description
FIG 6 CONN, 250-500 MAIN, 3/0-250
Specifications
Specifications
Manufacturer Part Number
54895
Manufacturer
Blackburn, a T & B Brand
Family Series
Blackburn, a T & B Brand Grounding
Description
E-Z-Ground Figure 6 Copper Compression Ground Tap Connector for Cable Range 3/0 Str. - 250 kcmil, Application / Main 250 kcmil-500 kcmil or 5/8 Inch - 3/4 Inch Rod, Ground Rod 5 Rebar 5/8 Thru 3/4 6 Rebar
Conductor Size
250-500 kcmil
Number of Taps
1
Number of Conductors
1
Material
Copper
Tap Size Range
3/0 AWG-250 kcmil
Approvals
CSA, IEEE, UL
Net Weight
0.38 lbs
Gross Weight
0.38 lbs
54895
Blackburn, a T & B Brand Grounding