54905BE05
Blackburn, a T & B Brand Terminals, 54900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54905BE05

Blackburn, a T & B Brand Terminals, 54900 Series

54905BE05

Blackburn, a T & B Brand Terminals, 54900 Series
CU TP 1HL LUG LNG BRL No6 5/16B BLU
MFG Item Number
54905BE05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 54900 Series
Item #
54905BE05
CU TP 1HL LUG LNG BRL No6 5/16B BLU

54900 Series Information

  • One‑Hole Lugs, Long Barrel
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54905BE05
Manufacturer Blackburn, a T & B Brand
Product Series 54900
Family Series Blackburn, a T & B Brand Terminals, 54900 Series
Description Copper One-Hole Lug, Long Barrel, Max 35kV, Wire Size 6 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue
Terminal Type Barrel - Long
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Tin
Stud Size 5/16 "
Tongue Width 0.422 "
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs