54913BE06
Blackburn, a T & B Brand Terminals, 54900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54913BE06 Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG LONGBRL 250 3/8B YEL

MFG Item Number
54913BE06

54913BE06 Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG LONGBRL 250 3/8B YEL

MFG Item Number
54913BE06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54900 Series
Item #
54913BE06
CU TP 1HL LUG LONGBRL 250 3/8B YEL

54900 Series Information

  • One‑Hole Lugs, Long Barrel
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54913BE06
Manufacturer Blackburn, a T & B Brand
Product Series 54900
Family Series Blackburn, a T & B Brand Terminals, 54900 Series
Description Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Terminal Type Barrel - Long
Wire Size Range 250 kcmil
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 1.125 "
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs