Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
54915BEUF Blackburn, a T & B Brand Terminals, 54900 Series, 54915BE 45 DEGREE BEND
MFG Item Number
54915BEUF
54915BEUF Blackburn, a T & B Brand Terminals, 54900 Series, 54915BE 45 DEGREE BEND
MFG Item Number
54915BEUF
This item cannot be canceled or returned
Description
- One‑Hole Lugs, Long Barrel
- For 600V to 35kV Applications
- Peep Holes Available
- Made of High‑Conductivity Wrought Copper
- UL and CSA Approved
Specifications
Specifications
| Manufacturer Part Number |
54915BEUF |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
54900 |
| Family Series |
Blackburn, a T & B Brand Terminals, 54900 Series |
| Description |
Copper One-Hole Lug, 45 Degree Bend Long Barrel, Max 35kV, Wire Size 350 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 71, Die Color Code Red |
| Terminal Type |
45 Deg, Barrel - Long |
| Wire Size Range |
350 kcmil |
| Insulated |
Non-Insulated |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Tongue Width |
1.359 " |
| Approvals |
CSA, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
54915BEUF
Blackburn, a T & B Brand Terminals, 54900 Series