Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech DIN Rail Interface Modules
5492.5
Altech DIN Rail Interface Modules
RCB1G8G, 8 Channel Carrier SPDT,
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, Series
RCB1G8G, 8 Channel Carrier SPDT,
Specifications
Specifications
| Manufacturer Part Number |
5492.5 |
| Manufacturer |
Altech |
| Family Series |
Altech DIN Rail Interface Modules |
| Description |
RCB1G8G, 8 Channel Carrier SPDT, Bussed, 24VDC |
| Number of Circuits |
8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5492.5
Altech DIN Rail Interface Modules