549230
NVENT ERIFLEX Grounding, TCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

549230

NVENT ERIFLEX Grounding, TCB Series

549230

NVENT ERIFLEX Grounding, TCB Series
Threaded Busbar, Copper, 1 Meter
Item Number
549230
MFG Item Number
TCB12X2-1M
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, TCB Series
Item #
549230
Threaded Busbar, Copper, 1 Meter

TCB Series Information

  • Electrolytic Copper
  • Rounded Corners
  • Thickness: from 2 to 10 mm
  • Length: from 1000 to 2000 mm

Specifications

Specifications
Manufacturer Part Number TCB12X2-1M
Manufacturer NVENT ERIFLEX
Product Series TCB
Family Series NVENT ERIFLEX Grounding, TCB Series
Description Threaded Busbar, Copper, 1 Meter Length TCB12X2-1M
Nominal Length 39 "
Thickness 1 "
Material Copper
Hole Size M5 x 0.80 Threaded
Nominal Width 1 "
Net Weight 0.44 lbs
Gross Weight 0.44 lbs