54933BEUF
Blackburn, a T & B Brand Terminals, 54900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54933BEUF Blackburn, a T & B Brand Terminals, 54900 Series, CU TP1HL LUG 45D LNG No.2No.10B BRN

MFG Item Number
54933BEUF

54933BEUF Blackburn, a T & B Brand Terminals, 54900 Series, CU TP1HL LUG 45D LNG No.2No.10B BRN

MFG Item Number
54933BEUF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 54900 Series
Item #
54933BEUF
CU TP1HL LUG 45D LNG No.2No.10B BRN

54900 Series Information

  • One‑Hole Lugs, Long Barrel
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54933BEUF
Manufacturer Blackburn, a T & B Brand
Product Series 54900
Family Series Blackburn, a T & B Brand Terminals, 54900 Series
Description Copper One-Hole Lug, 45 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size 2 AWG, 10 Bolt Size, Tin Plated, Die Code 33, Die Color Code 33
Terminal Type 45 Deg, Barrel - Long
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Tin
Stud Size #10
Tongue Width 0.578 "
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs