54942BE08
Blackburn, a T & B Brand Terminals, 54900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54942BE08 Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG LONG BRL NO2 1/2B BRN

MFG Item Number
54942BE08

54942BE08 Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG LONG BRL NO2 1/2B BRN

MFG Item Number
54942BE08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, 54900 Series
Item #
54942BE08
CU TP 1HL LUG LONG BRL NO2 1/2B BRN

54900 Series Information

  • One‑Hole Lugs, Long Barrel
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54942BE08
Manufacturer Blackburn, a T & B Brand
Product Series 54900
Family Series Blackburn, a T & B Brand Terminals, 54900 Series
Description Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 2 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown
Terminal Type Barrel - Long
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Tin
Stud Size 1/2 "
Approvals CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.04 lbs