54947BEUB
Blackburn, a T & B Brand Terminals, 54900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54947BEUB Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG 90D LNG No1 5/16B GRN

MFG Item Number
54947BEUB

54947BEUB Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG 90D LNG No1 5/16B GRN

MFG Item Number
54947BEUB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, 54900 Series
Item #
54947BEUB
CU TP 1HL LUG 90D LNG No1 5/16B GRN

54900 Series Information

  • One‑Hole Lugs, Long Barrel
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54947BEUB
Manufacturer Blackburn, a T & B Brand
Product Series 54900
Family Series Blackburn, a T & B Brand Terminals, 54900 Series
Description Copper One-Hole Lug, 90 Degree Bend Long Barrel, Blind End, Tongue Length 0.88 Inches, Max 35kV, Wire Size 1 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green
Terminal Type 90 Deg, Barrel - Long
Wire Size Range 1 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 5/16 "
Tongue Width 0.672 "
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs