Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
54950BEUF Blackburn, a T & B Brand Terminals, 54900 Series, 54950BE 45 DEGREE BEND
MFG Item Number
54950BEUF
54950BEUF Blackburn, a T & B Brand Terminals, 54900 Series, 54950BE 45 DEGREE BEND
MFG Item Number
54950BEUF
This item cannot be canceled or returned
Description
One‑Hole Lugs, Long Barrel For 600V to 35kV Applications Peep Holes Available Made of High‑Conductivity Wrought Copper UL and CSA Approved
Specifications
Specifications
Manufacturer Part Number
54950BEUF
Manufacturer
Blackburn, a T & B Brand
Product Series
54900
Family Series
Blackburn, a T & B Brand Terminals, 54900 Series
Description
Copper One-Hole Lug, 45 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size 1/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 42, Die Color Code Pink
Terminal Type
45 Deg, Barrel - Long
Wire Size Range
1/0 AWG
Insulated
Non-Insulated
Color
Pink
Material
Copper
Plating Material
Tin
Stud Size
1/2 "
Tongue Width
0.75 "
Approvals
CSA, UL
Net Weight
0.06 lbs
Gross Weight
0.06 lbs
54950BEUF
Blackburn, a T & B Brand Terminals, 54900 Series