54951BE
Blackburn, a T & B Brand Terminals, 54900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

54951BE Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG LONG BRL 2/0 1/2B BLK

MFG Item Number
54951BE

54951BE Blackburn, a T & B Brand Terminals, 54900 Series, CU TP 1HL LUG LONG BRL 2/0 1/2B BLK

MFG Item Number
54951BE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, 54900 Series
Item #
54951BE
CU TP 1HL LUG LONG BRL 2/0 1/2B BLK

54900 Series Information

  • One‑Hole Lugs, Long Barrel
  • For 600V to 35kV Applications
  • Peep Holes Available
  • Made of High‑Conductivity Wrought Copper
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 54951BE
Manufacturer Blackburn, a T & B Brand
Product Series 54900
Family Series Blackburn, a T & B Brand Terminals, 54900 Series
Description Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Terminal Type Barrel - Long
Wire Size Range 2/0 AWG
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 0.828 "
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs